Autonics Sensor Communication Converter BD-C Series BD-CRS 1pc
Rp5.399.900
Persediaan
Spesifikasi Produk
| Model Number | BD-CRS |
|---|---|
| Unit | 1pc |
| Function | - Real-time monitoring; - Execute every feature of BD series; -and set parameters with external device (Master) |
| Certification | CE |
| Vibration (mm) | 1.5 amplitude at frequencies from 10-50Hz (for 1minute) in each direction X, Y, Z for 2h |
| Power Consumption (W) | Max. 2.3 |
| Vibration (m/s²) | 300 (approximately 30G) in each direction X, Y, Z for 3 times |
| Standard Protection | IP40 (Standard IEC) |
| Environment Temperature Level (°C) | -10 to 50, enclosed space: -15 to 60 |
| Humidity Level | Under 85%RH, enclosed space: under 85%RH |
| Material | Case: Polycarbonate |
| Communication Speed (bps) | 9600, 19200, 38400, 115200 (default setting) |
| Power Supply | Using power from the amplifier unit |
| Communication Function | RS-232C, RS-485 |
| Indication | 4 LED status indicator |
| Sold Separately | Communication converter (SCM-38I, SCM-US48I, SCM-WF48) |
| Accessories | Side connector, Connector for RS485 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 18 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The BD-C series communication converters allow RS232C/RS485 communication for BD series laser displacement sensors. The communication converters can be powered by the sensor amplifier unit by connecting the units using the side connector. The atDisplacement laser displacement sensor software allows users to batch parameter settings, monitor measured values and outputs in real-time, and set communication speed and addresses without connecting to host devices.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsDokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan