Autonics Safety Light Curtains High Performance Type SFLA Series SFLA30-21 1pc
Rp17.999.900
Persediaan
Spesifikasi Produk
| Model Number | SFLA30-21 |
|---|---|
| Unit | 1pc |
| Type | Advanced Type |
| Sensing Type | Through-beam |
| Light Source | Infrared LED (855nm) |
| Effective Aperture Angle (EAA) | Within ±2.5° when the sensing distance is greater than 3m for both emitter and receiver |
| Sensing Distance (m) | 15, Short-long mode (setting switch or at Light Curtain) |
| Detection Object | Opaque Object |
| Optical Axis Pitch (mm) | 25 |
| Length (mm) | 518 |
| Voltage (V) | 24 DC |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 18 April 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The SFLA series safety light curtains are installed in potentially dangerous or hazardous areas to safeguard personnel from injury. The light curtains feature proven technology from Autonics area sensors and mapping sensors. The light curtains are built to meet international safety standards and regulations. Various detection models (finger/hand/hand-body detection) and safety-related functions are available for diverse applications. The dedicated software atLightCurtain allows real-time status monitoring user settings such as automatic muting/blanking area functions.
Warning
Current consumption, Response time: It may differ depending on the models. For more information, see the "SFL/SFLA User Manual."Load voltage of Safety related output: The values of load voltage were drawn with PNP output, and in case of NPN output, apply these in reverse.
Load current of Safety related output: Be sure that the load current should be greater than 6 mA
Residual voltage of Safety related output: The residual voltage was drawn with 300 mA of load current.
Auxiliary output, Lamp output: It is the non-safety output. Do not use it for safety purposes.
Approved certification protection ratings are IP65 and IP67.
The certified models for S-mark and KCs (industrial robot protection device) have the same functional basisImage on this page only as Representative Image, Please check the specifications of each size and color for details
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan