Autonics Rotary Encoders Absolute Type Optical EP50S Series EP50S8-10-2F-P-24 1pc

#Nomor SKU S031186445
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number EP50S8-10-2F-P-24
Unit 1pc
Output Code Binary code
Rotation Direction CW
Certification CE
Power Supply (V) 12-24 DC ±5% (ripple P-P: Max. 5%)
Control Output PNP open collector
Standard Protection IP64
Connection Type Axial Cable type
Environment Temperature Level (°C) -10 to 70, enclosed space: -25 to 85
Humidity Level 35-85%RH, Enclosed space: 35-90%RH
Accessories Bracket, Coupling
Maximum Frequency Response (kHz) 35
Maximum Allowed Resolution (rpm) 3000
Starting Torque (gf.cm) Max. 70 (max. 0.0069N.m)
Resolution 10P/R
Outer Shaft Diameter (mm) Ø8
Berat (Kg) 0.4
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EP50S series single-turn absolute rotary encoders feature Ø50 mm size housings with Ø8 mm solid shafts. The single-turn absolute rotary encoders are available in various resolutions (up to 1024 divisions). The series is also available in various output codes including BCD, binary, and Gray codes. The encoders are ideal for various industrial applications requiring precise measurement, including machine tools, robotics, textile, and parking facilities.
Warning
In case of Parallel type model, Make sure that Max. response revolution should be lower than or equal to max. allowable revolution when selecting the resolution.
[Max. response revolution (rpm) = Max. response frequency/Resolution × 60sec]
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait