Autonics Pressure Sensors PSQ Series PSQ-BC1-RC1/8 1pc

#Nomor SKU S031185080
Wishlist
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number PSQ-BC1-RC1/8
Unit 1pc
Certification CE
Power Supply (V) 12-24 DC ±10% (ripple P-P: Max. 10%)
Current Consumption (mA) Max. 50
Control Output Choose one on parameter setting; NPN open collector output; PNP open collector output
Pressure Port Rc1/8
Pressure Type Compound pressure
Pressure Size Range (kPa) -100 to 1000
Display Pressure Unit MPa, kPa, kgf/cm², bar, psi, mmHg, inHg, mmH₂O
Hysteresis Control Output Min. display interval
Control Output Repeat Error ±0.2% F.S. ±Min. display interval
Response Time Control Output (ms) Select one: 2.5, 5, 10, 25, 50, 100, 250, 500, 1,000, 5,000
Environment Temperature Level (°C) -10 to 50, enclosed space: -20 to 60
Humidity Level 30-80% RH, enclosed space: 30-80% RH
Material Front case: Polycarbonate, Back case: Polyamide 6, Pressure port: Stainless steel 316L
Berat (Kg) 0.2
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PSQ series dual digital display pressure sensors can simultaneously display PV and SV for easier status readings. The 12-segment LCD display is capable of displaying various alphanumeric characters for clear identification, and the main (PV) display can be displayed in 3 different colors depending on status or configuration. Installation and configuration of multiple sensors is made easy with the copy parameter settings function and users can switch between NPN and PNP open collector output options through parameter configuration settings.
Warning
The unit is sealed structure. It is based on atmospheric pressure 101.3kPa.
In hysteresis output mode, it is variable.
Select one between analog output (voltage or current) and external input.
The weight includes packaging. The weight in parenthesis is for unit only.
The temperature or humidity mentioned in Environment indicates a non freezing or condensation.
Sold separately: Front cover (PSO-P01), Panel bracket (PSO-B02)Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait