Autonics Photomicro Through-beam Type BS5 Series BS5-Y1M 1pc

#Nomor SKU S031184373
Wishlist
Rp179.900
Persediaan

Spesifikasi Produk

Model Number BS5-Y1M
Unit 1pc
Detection Type Through Beam Type
Operation Mode Light ON/Dark ON (set by control cable)
Indicator Operation indicator (red LED)
Certification CE
Power Supply (V) 5-24 DC ±10% (ripple P-P: Max. 10%)
Current Consumption (mA) Max. 30
Control Output NPN open collector
Load voltage (V) ≤30 DC
Load current (mA) Max. 100
Residual Voltage (V) NPN: ≤1.2 DC, PNP: ≤ 1.2 DC
Protection circuit Reverse polarity protection circuit, output overcurrent (short-circuit) protection circuit
Detection Distance (mm) 5
Insulation Resistance (MΩ) ≥20 MΩ (250 VDC megger)
Detection Object Blurry object
Min. target sensing (mm) ≥Ø0.8x2.0
Hysteresis (Distance) (mm) ≤0.05
Response Time (µs) Light On: Max. 20; Dark On: Max. 100
Response Frequency (kHz) 2
Light Source Infrared LED
Peak Emission Wavelength (Nm) 940
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BS5 series photomicro sensors are available in 8 different shapes (K, T, V, L, Y, F, R, TA types), offering maximum flexibility for various user applications and installation settings. The sensors are designed to minimize errors occurring from foreign substances. The sensors offer high visibility with operation indicators viewable from multiple directions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait