Autonics Displacement Sensor Head and Unit BD Series BD-A1 1pc

#Nomor SKU S031181235
Wishlist
Rp5.399.900
Persediaan

Spesifikasi Produk

Model Number BD-A1
Unit 1pc
Vibration (mm) 1.5 amplitude at frequencies from 10-55Hz (for 1minute) in each X, Y, Z direction for 2h
Power Supply (V) 10-30 DC ±10% (When connecting a BD-C serial communication converter, 12-30 DC)
Power Consumption (W) Max. 2.8 (30VDC)
Noise Immunity Square fault with fault simulator (pulse width: 1µs, voltage: ±500V, cycle: 10ms)
Dielectric Strength (V/Hz) 1000 AC-50/60 for 1minute
Vibration (m/s²) 300 (approximately 30G) in each direction X, Y, Z for 3 times
Standard Protection IP40 (Standard IEC)
Residual Voltage (V) NPN: Max. 1.5 , PNP: Max. 2.5
Protection circuit Reverse polarity protection circuit, output overcurrent (short-circuit) protection circuit
Insulation Resistance (MΩ) Min. 20 (at 500VDC megger)
Response Time (ms) 0.33, 0.5, 1, 2, 5 (5-step adjustment)
Environment Temperature Level (°C) -10 to 50, enclosed space: -15 to 60
Humidity Level Under 85%RH, enclosed space: under 85%RH
Input Control No voltage (small signal) input
Display Cycle (ms) Approx. 100
Rating Result NPN or PNP open collector output (Load current: Max. 100mA)
Alarm Output NPN or PNP open collector output (Load current: Max. 100mA)
Minimum Unit Display (µm) BD-030: 1, BD-065: 2, BD-100: 4
Display Range (mm) 99.999-99.000 (4-step adjustment)
Display Method Dual display with 11-segment, 6-digit LED
Berat (Kg) 0.2
Tanggal Produk Terdaftar 18 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BD series laser displacement sensors can measure thickness, width, level difference, disparity, curve, evenness of target objects by detecting the amount of displacement. The sensors offer accurate and stable measurement with minimal influence from target color or material. The sensor head and amplifier unit are detachable for easier maintenance and up to 8 sensor amplifier units can be interconnected with mutual interference prevention function.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan