Lototo Cable Lockout (Kuci Pengaman) LS806A 1pc

#Nomor SKU S031160483
Wishlist
Rating:
80% of 100
(1)
Rp319.900
Persediaan

Spesifikasi Produk

Model Number LS806A
Unit 1pc
Diameter Cable (mm) 4
Berat (Kg) 0.1
Tanggal Produk Terdaftar 12 April 2022
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOTOTO LS806 dan LS806A Adjustable Cable Lockout Device, ideal for group, multi-point lockouts, features a tough, flexible multi-stranded steel cable insulated with a clear plastic coating. A tough, lightweight ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility, re-usable write-on safety labels to identify the responsible person and then erase for the next job.
Feature
LOTOTO LS806 dan LS806A Universal Adjustable Safety Lockout

Patented LS806 (6mm) dan LS806A (4mm) diameter x 6ft (1.83m) pull-tight cable adjusts for a secure fit every time.

Integrated safety lockout hasp and cable is ideal for multiple circuit breaker panels and side-by-side gate valve lockouts

Tough, flexible multi-stranded steel cable is insulated with a clear plastic coating (PVC free)

Feed the cable end through the points to be locked out, then back through the lockout body

Cinch it tight to remove any slack with the patented locking feature

Tough, lightweight ABS body withstands chemicals

Performs effectively in extreme conditions
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk