Nippon Oil Pump Motor Trochoid Pump TOP-2MY400-204HBM 1pc
Rp17.999.900
Persediaan
Spesifikasi Produk
| Model Number | TOP-2MY400-204HBM |
|---|---|
| Unit | 1pc |
| Discharge Diameter | Rc1 / 2 |
| Suction diameter | Rc1 / 2 |
| Theoretical Discharge Rate (L/minute) | 6.0 / 7.2 (at1500min -1) / (at1800min -1) |
| Fluid Used | Oil (Volatile Oil such as Gasoline Cannot be Used) |
| Maximum Operating Liquid Temperature (°C) | -5 to 80 |
| Viscosity Range Used (mm²/s) | 10 to 500 |
| Voltage (V) | 200/220 |
| Motor Voltage (V) | 200 (50) / 200 (60) / 220 (60) |
| Motor Frequency (Hz) | 50/60 |
| Spesifikasi | Indoor Specifications |
| Operating Temperature Range (°C) | -5 to 80 |
| Motor Type | Squirrel-Cage Induction Motor |
| Direction of Rotation | Clockwise when viewed from the pump side (standard rotation direction) |
| Number of Motor Poles (P) | Four |
| Phase Number | Three-Phase |
| Motor Output Power (W) | 400 |
| Operating Ambient Temperature (°C) | -10 to 40 |
| Motor insulation type Model | E Species |
| Outer Structure | Fully Enclosed Fan Shape |
| Motor Speed (rpm) | 1420 (50) / 1710 (60) / 1730 (60) |
| M Code | 07178001 |
| Berat (Kg) | 13.6 |
| Tanggal Produk Terdaftar | 07 April 2022 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
The tricolloid pump is an inscribed gear type pump in which an external gear (outer rotor) and an internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the
tooth profile is formed by a trochoid curve.
The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The
drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.
Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.
Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, so
the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.
Mass (kg)
tooth profile is formed by a trochoid curve.
The trochoid pump has a circular case and an outer disk shape with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The
drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric.
Normally, when the inner rotor rotates, the outer rotor is driven in the same direction.
Rotation When the distance between the two is short, the inner peak and the outer valley mesh with each other, but when the distance is long, there is one less inner tooth, so
the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.
Mass (kg)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan