Sejong Flex Grit Hose (Selang Spiral / Selang Hisap) 2inch 1roll(30m)

Rating:
80% of 100
(1)
Rp7.499.900
Persediaan

Spesifikasi Produk

Unit 1roll(30m)
Inner Diameter (mm) 50
Outer Diameter (mm) 62
Working Pressure (kgf/cm³) 1.2
Burst (kgf/cm³) 6.0
Berat (Kg) 35.0
Tanggal Produk Terdaftar 06 April 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- For dockyard and ship task
- for delivery of cement, sand, grit, gravel, iron and ore
- for delivery of grain, solid, powder and dust
Feature
- it is made by special compund to resist cold & hot weather
- it is an excellent anti-abrasion property so that it is useful during winter season
- The spiral external surface enables good flexibility
- it is the long life edition product so that it has a long lifetime

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk