Pengeboran dengan Presisi Tinggi
Mata Bor Puntir HSS Digerinda menawarkan pengeboran solid untuk penggunaan standar dengan logam
Mata bor yang digerinda presisi terbuat dari HSS yang memungkinkan hasil cepat
Tidak memerlukan pembuatan lubang sebelumnya atau pengeboran pilot hingga diameter 10 mm
Diproduksi sesuai DIN 338, mata bor adalah Jenis N (sudut alur) dengan tip 135 derajat dan toleransi diameter h8.
Mata Bor Puntir HSS Digerinda diproduksi sesuai DIN 338. Mata bor ini adalah Jenis N (sudut alur) dengan tip 135 derajat dan toleransi diameter h8.
Mata bor ini memiliki sistem shank silindris (diameter shank sama dengan mata bor) dan ditujukan untuk digunakan pada dudukan bor dan drill driver.
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus) 2608585922 5mm 1pc
Rp23.900
Persediaan
Spesifikasi Produk
| Model Number | 2608585922 |
|---|---|
| Unit | 1pc |
| Diameter (mm) | 5 |
| Working Length L1 (mm) | 52 |
| Total Length (mm) | 86 |
| Standard Dimensions | DIN 338 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 05 April 2022 |
| Terakhir Diperbaharui | 15 June 2026 |
Informasi Produk
Deskripsi
Description
HSS Twist Drill Bit offers solid drilling for standard usage with metal
135-degree self-centring split-point tip combines active cutting and perfect centring without wandering
Precision-ground bit made of HSS enables fast results
Cylindrical shank compatible with three-jaw drill chucks.
DRILLING WITH HIGH PRECISION
HSS Twist Drill Bit offers solid drilling for standard usage with metal
Precision-ground bit made of HSS enables fast results
No need to pre-punch or pilot drill up to 10 -diameter
Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8
The HSS Twist Drill Bit Ground is manufactured to DIN 338. The drill bit is Type N (flute angle) with a 135-degree tip and a diameter tolerance of h8.
It has a cylindrical shank system (shank equal to drill bit diameter) and is intended for use in drill stands and drill drivers.
135-degree self-centring split-point tip combines active cutting and perfect centring without wandering
Precision-ground bit made of HSS enables fast results
Cylindrical shank compatible with three-jaw drill chucks.
DRILLING WITH HIGH PRECISION
HSS Twist Drill Bit offers solid drilling for standard usage with metal
Precision-ground bit made of HSS enables fast results
No need to pre-punch or pilot drill up to 10 -diameter
Manufactured to DIN 338, drill bit Type N (flute angle) with a 135-degree tip, diameter tolerance h8
The HSS Twist Drill Bit Ground is manufactured to DIN 338. The drill bit is Type N (flute angle) with a 135-degree tip and a diameter tolerance of h8.
It has a cylindrical shank system (shank equal to drill bit diameter) and is intended for use in drill stands and drill drivers.
Fitur
Mata Bor Puntir HSS Digerinda menawarkan pengeboran solid untuk penggunaan standar dengan logamSelf-centring split-point tip 135 derajat menggabungkan pemotongan aktif dan pemusatan sempurna tanpa pergeseran
Mata bor yang digerinda presisi terbuat dari HSS yang memungkinkan hasil cepat
Shank silinder kompatibel dengan chuck bor tiga jaw.
Kegunaan
Untuk Bor/driver PutarKetentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/BOSCH%20Straight%20Shank%20Metal%20Drill%20HSS-G%20(Mata%20Bor%20Lurus)%202608585922%205mm%201pc/0yS031140034-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)