Nihonweld Welding Electrode Stainless Steel NSW 316L (Kawat Las Elektroda) 3.2mm 1pack(5kg)

#Nomor SKU S031116947
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Unit 1pack(5kg)
Diameter (mm) 3.2
Length (mm) 350
Current (A) -Flat= 60-130; -Vertical and Overhead= 60-130
Welding Positions All Positions Except Vertical Down
Approvals ABS
Compatible for AWS E316L-16
JIS Specification D316-16
Other Specification DIN ETi1912326
Typical Chemical Composition of All Weld Metal Deposits (%) C= 0.02, Si= 0.38, Mn= 1.58, P= 0.022, S= 0.010, Ni= 12.27, Cr= 9.27, Mo= 2.23
Tensile Strength (N/mm²) 540
Elongation (%) 47
Tensile Strength (ksi) 55
Berat (Kg) 5.0
Tanggal Produk Terdaftar 02 April 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NSW-316 is a stainless steel electrode designed for welding 18/8/Mo stainless steels, AISI 316, 316L, and 317 austenitic stainless steel
Features austenitic and corrosion-resistant weld deposit of low carbon 19% Cr-12% Ni-2.8% Mo, which ensures against intergranular carbide precipitation, good resistance to pitting corrosion, and crevice corrosion by non-oxidizing acids intended applications where service temperatures do not exceed 400ºC
High deposition rate and efficiency
Self-peeling slag
The finished welds exhibit a slightly concave shape with a good cosmetic appearance and requires little to no post weld dressing.
Ideal for both fillet and butt welding applications
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan