Siliconi Welding Anti Spatter Spray (Anti Percikan Las) Distac 1pc

#Nomor SKU S031113854
Wishlist
Rp91.900
Persediaan

Spesifikasi Produk

Model Number Distac
Unit 1pc
Volume (ml) 400
Appearance and Color Pressurized container with base and liquefied gas
Odour Characteristic
Ph Neutral
Flammable Point (°C) <21
Propellant Autoignition Temperature (°C) 287
Vapour Pressure (bar) 3-5
Solubility (Water) Partial
Solubility (Oil) Partial
Flammable Yes
Berat (Kg) 0.3
Tanggal Produk Terdaftar 02 April 2022
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A chemical in the form of aerosol, liquid or paste used to protect workpieces, tables, jigs and fixtures from weld spatter buildup. The agent forms a barrier that makes spat-ter easy to remove after welding. The ideal anti-spatter agent is a non-toxic formula that is easy to remove; doesn’t contaminate the weld seam; doesn’t interfere with down-stream processes such as priming, painting or galvanizing; and works well on a variety of materials. Using an anti spatter will prevent your workpiece from porosity.
Main applications:
- Welding
- Jig and Fixtures.
Instructions for Use: Shake well before use. Spray the product around the pieces to be welded at a 25 cm distance.
Feature
Silicone-free anti spatter spray for metal. It is used as an anti-spatter with the piece to be welded and as a protector with the welding toch nozzles. Thanks to its composition free of silicone, it allows successive treatments as varnish, galvanization, chromiun
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan