Nitto Seiko Small Oil Meter RE10LF-L01-00 1pc

Rp7.099.900
Persediaan

Spesifikasi Produk

Model Number RE10LF-L01-00
Unit 1pc
Body Material ADC+Surface Treatment
Rotor Material Special Carbon
Kerosene Flow Range (L/hour) 10-250
Heavy Oil Flow Range (L/hour) 2-250
Compatible Fluid Kerosene, Light Oil, Heavy Oil, And Other Oils
Connection Diameter G3 / 8
Operating Temperature Range (°C) Fluid Temperature: -10 to +55
Maximum Working Pressure (MPa) 0.7
Accuracy Within ± 1.0%
Display LCD Counter 8 Digits
External Dimensions (mm) 66x66x122
Function With Count Reset
Minimum Scale (L) 0.01
Maximum Display (L) 999999.99
Battery Type Lithium Battery
Battery Life More Than 7 Years
M Code 35119131
Berat (Kg) 0.6
Tanggal Produk Terdaftar 02 April 2022
Terakhir Diperbaharui 04 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A completely new type of compact design and inexpensive oil-only flow meter that uses a liquid crystal counter on the display.
A wide range of measurement with a flow rate range of 1: 125 (heavy oil) is possible. The minimum flow rate is also 2L / h (heavy oil) with ultra-high sensitivity.
The moving part of the weighing part has a simple structure with only a rotor. The display uses a liquid crystal counter and is maintenance-free.
The LCD counter is powered by a lithium battery. No external power supply is required. In addition, the battery has a long life of 7 years or more.
Wide flow range.
Built-in small strainer at the inlet and outlet of the flow meter. Removes impurities when connecting pipes and prevents rotor non-rotation.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait