MKcells Analytical Balance MK-AB224 1unit
Rp34.999.900
Persediaan
Spesifikasi Produk
| Model Number | MK-AB224 |
|---|---|
| Unit | 1unit |
| Repeatability (mg) | ±0.1 / ±1 |
| Linearity (mg) | ±0.2/±2 |
| Readability (mg) | 0.1/1 |
| Surrounding Temperature (°C) | 18-23 |
| Warm-up Time (minute) | 60-90 |
| Housing Size (LxWxH) (mm) | 345x223x331 |
| Pansize (mm) | 90 |
| Range (gr) | 220 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 28 March 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Percentage weighing function
5" Touch-screen operation
Super monoblock sensor
Automatic dual range / Dual weighing precission
Time and date setting
Selectable weighing and count mode
Seven level anti-vibration adjustable function
Dynamic weighing function
20 unit shield: g, mg, ct, lb, oz, ozt, Gn, dwt...
Peak holding function
Pricing function
Gross/Tare/Net weight weighing function
With under hook
Optional with wireless communication function
Density weighing
Capacity progress bar
High-low weighing function
Accumulate function
With display temperature
Customized weighing two units
Fit with USB/RS232 line
Variable short-cut key promote ease of use
Weighing stableness time adjustable
Customized dual intelligent internal calibration function
Measurements readable on PC with installed software
Default weighing mode automatically
5" Touch-screen operation
Super monoblock sensor
Automatic dual range / Dual weighing precission
Time and date setting
Selectable weighing and count mode
Seven level anti-vibration adjustable function
Dynamic weighing function
20 unit shield: g, mg, ct, lb, oz, ozt, Gn, dwt...
Peak holding function
Pricing function
Gross/Tare/Net weight weighing function
With under hook
Optional with wireless communication function
Density weighing
Capacity progress bar
High-low weighing function
Accumulate function
With display temperature
Customized weighing two units
Fit with USB/RS232 line
Variable short-cut key promote ease of use
Weighing stableness time adjustable
Customized dual intelligent internal calibration function
Measurements readable on PC with installed software
Default weighing mode automatically
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan