MKcells Analytical Balance

Sebelum PPN:
Rp43.999.900
Spesifikasi
Repeatability (mg)±0.1 / ±1
Linearity (mg)±0.2/±2
Readability (mg)0.1/1
Surrounding Temperature (°C)18-23
Housing Size (LxWxH) (mm)345x223x331
Pansize (mm)90
Range (gr)220
Warm-up Time (minute)60-90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Percentage weighing function
5" Touch-screen operation
Super monoblock sensor
Automatic dual range / Dual weighing precission
Time and date setting
Selectable weighing and count mode
Seven level anti-vibration adjustable function
Dynamic weighing function
20 unit shield: g, mg, ct, lb, oz, ozt, Gn, dwt...
Peak holding function
Pricing function
Gross/Tare/Net weight weighing function
With under hook
Optional with wireless communication function
Density weighing
Capacity progress bar
High-low weighing function
Accumulate function
With display temperature
Customized weighing two units
Fit with USB/RS232 line
Variable short-cut key promote ease of use
Weighing stableness time adjustable
Customized dual intelligent internal calibration function
Measurements readable on PC with installed software
Default weighing mode automatically

Ulasan Produk

Tidak ada ulasan