Hannochs LED Spotlight PAR38 Green 14W 1pc
Rp139.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Power (W) | 14 |
| Color | Green |
| Product Technology | LED |
| Light Color | Cool Daylight or Warm White |
| Rated Lifetime (hour) | 20000 |
| Fitting | E27 |
| Product Material | AL + PC + PBT |
| Voltage (V) | 220 |
| Waterproof | IP65 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 24 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
LED Spotlight PAR LED
Save energy up to 90% compared with regular PAR Halogen Lamp
Can operate within 100 - 240 V.
IP65
Instant start.
Very good color rendering > 80.
No IR & UV radiation.
Frosted cover made of PC (Poly Carbonate), impact resistant.
Made of PBT (Polybutylene terephthalate), heat resistant until 150° C.
Long Life lamp up to 30000 hours and Save Maintenance costs.
Low heat radiation.
Save energy up to 90% compared with regular PAR Halogen Lamp
Can operate within 100 - 240 V.
IP65
Instant start.
Very good color rendering > 80.
No IR & UV radiation.
Frosted cover made of PC (Poly Carbonate), impact resistant.
Made of PBT (Polybutylene terephthalate), heat resistant until 150° C.
Long Life lamp up to 30000 hours and Save Maintenance costs.
Low heat radiation.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan