Shigematsu Works Respiratory Protection W80E3H2 With Electric Fan 1set

Rp28.999.900
Persediaan

Spesifikasi Produk

Model Number W80E3H2
Unit 1set
Set Contents Hood/HD-H2, Air pipe/BH-A1, Filter/E3, Fan unit/FU-80, Battery/BA-L4K
Battery Operating Time (hour) 6
M Code 17903068
Berat (Kg) 1.0
Tanggal Produk Terdaftar 22 March 2022
Terakhir Diperbaharui 21 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The filter is water repellent.
The battery doubles as a filter lock so that the filter cannot be removed during use.
The sound and light are used to notify the air volume and voltage drop.
There is an air volume checker FM-2 [sold separately].
Manufacture and handling of nanomaterials (expected exposure level).
Measures against indium compounds (less than 7.5μg / cm³ )
Warning
Those that have been confirmed to have a protection factor of 25 or more for each worker.
Asbestos work (Category 1 of respiratory protective equipment).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait