Insize Large Stroke Digital Indicators (Indikator Digital Abs 12/0.01mm) 2117-100 100mm/4inch 1unit

#Nomor SKU S031046817
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number 2117-100
Unit 1unit
Code 2117-100
Range (mm) 100 (4inch)
Resolution (mm) 0.001 (0.00005inch)
Accuracy (µm) 9
Hysteresis (µm) 3
Remark Lug Back
Battery CR2032
Maximum Measuring Force (N) 3.2
Berat (Kg) 0.3
Tanggal Produk Terdaftar 18 March 2022
Terakhir Diperbaharui 30 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Button function: on/off, inch/mm, zero, data preset, tolerance, change measuring direction, max./min./TIR measurement, absolute/incremental measurement
Keep preset data and tolerance data in memory after restart
CR2032 battery, automatic power off
Maximum measuring force: 3.2N
Data Output
Optional accessory: data output cable (code 7315-50M, 7302-40M, 7305-40M), backs (page 176-177), contact points (page 173-175)
Supplied with manufacturer inspection certificate traceable to NIST USA
Warning
"- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Model Number Information"

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan