NTN Tapered Roller Bearing 30000 Series 4T-30206 1pc
Rp209.900
Persediaan
Spesifikasi Produk
| Model Number | 4T-30206 |
|---|---|
| Unit | 1pc |
| Basic Dynamic Load Rating Cr (N) | 43500 |
| Basic static load rating Cor (N) | 48000 |
| Load Direction | Radial |
| Reference Mass (g) | 241 |
| Chamfer Dimensions r1 (mm) | 1 (minimum) |
| Chamfer Dimensions r (mm) | 1 (minimum) |
| Dimension C (mm) | 14 |
| Outer Diameter d (mm) | 62 |
| Inner Diameter d (Φmm) | 30 |
| Thickness T (mm) | 17.25 |
| Working point a (mm) | 13.5 |
| Width B (mm) | 16 |
| Width C (mm) | 14 |
| Width (mm) | 17.25 |
| JIS Grade | - |
| Material (Main Unit) | High carbon chromium bearing steel |
| Contact Angle (°) | Over 10 and below 17 |
| Shield Shape | Open type |
| TRUSCO Number | 213-9065 |
| M Code | 00336384 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 17 March 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
It has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, unidirectional thrust loads and their combined loads, but is usually used in two opposite directions to generate axial components even when pure radial loads act. To. Clearance is obtained by adjusting the spacing between the inner and outer rings when mounted on the machine. It is a separated form.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan