NSK Spherical Roller Bearings Taper Hole 22200 Series (Laher) 22212EAKE4 1pc

#Nomor SKU S031039406
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number 22212EAKE4
Unit 1pc
Rolling Element Material High carbon chromium bearing steel
Number of track trains Single row
Race ring Shape Spherical roller bearing
Outer Ring Type With groove
Load Direction Radial
Shield Shape Open type
Basic Load Rating Cr (N) 178000
Basic load rating Cor (N) 174000
Allowable Grease Lubrication Rotation Speed (rpm) 4800
Inner Diameter d (Φmm) 60
Chamfer dimension r (mm) 1.5 (minimum)
Width B (mm) 28
Outer Diameter d (mm) 110
JIS Grade -
Material (Main Unit) High carbon chromium bearing steel
M Code 32996993
Berat (Kg) 1.0
Tanggal Produk Terdaftar 17 March 2022
Terakhir Diperbaharui 31 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a bearing that incorporates a roller with a rolling surface between the inner ring with two rows of orbits and the outer ring with a spherical orbit.
Since the center of curvature of the outer ring raceway surface coincides with the center of the bearing, it has the same alignment as the self-aligning ball bearing. Therefore, if there is deflection of the shaft or housing, or if there is a mismatch in the axis, it will be adjusted automatically and no excessive force will be applied to the bearing.
Self-aligning roller bearings can carry radial and bidirectional axial loads.
It has a large radial load capacity and is suitable for applications where heavy loads and impact loads are applied.
A steel plate punching cage is used as the cage.
Feature
Allowable rotation speed (min -1 [r.p.m]) Oil lubrication : 6000

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait