THK Rod-end NHS T Type (Right-hand Thread Type) NHS10T 1pc

#Nomor SKU S031035989
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Model Number NHS10T
Unit 1pc
Dimension L (mm) 21
Dimension S1 (mm) M10x1.5
JIS Class JIS Class 2
Dimension d1 (Φmm) 12.9
Dimensions d (mm) Φ10
Diameter D (Φmm) 26
Dimension W (mm) 17
Dimension L2 (mm) 6.5
Dimensions d2 (mm) 19 phi
Width B1 (mm) 14
Dimension C (mm) 0.5
Material Holder: S35C (chromate treatment) Spherical inner ring: SUJ2 HRC58 or more (hard chromium plating process, but not the Inner diameter of the inner ring) Bush: Self-lubricated synthetic resin
Mass (g) 72
Dimension L1 (mm) 43
Length L (mm) 56
Dimension B (mm) 10.5
Type Right-hand thread type
M Code 06335314
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 March 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an oil-free type in which a self-lubricating synthetic resin is molded between the steel holder and the spherical inner ring. The gap on the sliding surface is kept to a minimum and accurate link motion is obtained.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait