WICERA Ceramic Shaft CS-10 Beige 1pc

Rating:
100% of 100
(1)
Harga spesial Rp439.900 Harga normal Rp749.900
Persediaan
Diskon 41%
Promo

Spesifikasi Produk

Model Number CS-10
Unit 1pc
Outer Diameter (mm) 10
Length (mm) 100
Color Beige
Accuracy (Roundness) (mm) 0.1
Surface Roughness 1.0Ra
M Code 36907997
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High hardness and excellent friction resistance.


High thermal conductivity.


Excellent chemical corrosion resistance at high temperatures.


Good electrical insulation characteristics.


Ideal for parts that require high strength such as machine parts.


Locations that require friction resistance in the chemical, metal and paper industries.


Locations that require corrosion resistance in the chemical and metal industries.


Locations that require electrical insulation properties in the electrical, chemical and non-metallic industries.
Feature
It has high hardness and excellent abrasion resistance.

High thermal conductivity.

Has excellent chemical corrosion resistance at high temperatures.

Good electrical insulation characteristics.

Ideal for places that require high strength, such as machine parts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk