3M Vinyl Tape for Electrical Insulation (Lakban Listrik) 117 GRA 20 10P Grey 1pack(10rolls)

#Nomor SKU S031020626
Wishlist
Rp389.900
Persediaan

Spesifikasi Produk

Model Number 117 GRA 20 10P
Unit 1pack(10rolls)
Elongation (%) 180
Volume Resistivity (MΩ.m) 1 x 10 6 or more
Dielectric Breakdown Voltage (kV/mm) 25
Tensile Strength (N/10mm) 25
Adhesive Strength (N/10mm) (Steel) 2.8
Adhesive Rubber adhesive
Tape Thickness (mm) 0.2
Tape Length (m) 20
Color Gray
Base Material Polyvinyl chloride resin
Tape Width (mm) 19
Operating Temperature Range (°C) (-10) - 80
Adhesive Force (N/mm) 2.8 (Steel)
Adhesive Strength (N/mm) 2.8/10 (Steel)
Main application For electrical insulation
TRUSCO Number 342-7021
M Code 39263253
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 08 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses adhesive with high adhesive strength. High adhesion to various adherends. Use flexible film. It stretches well and follows well on uneven surfaces.


Protective measures against lead from ultraviolet rays by covering cable connections such as various primary electrical insulation wiring, piping bundling, fixing, and identification in electrical wiring work
Feature
Shows high adhesive strength to various adherends.

The base material is soft and supple, and it fits well to unevenness even in cold weather.

Lead-free type.

It has excellent cold resistance, its adhesive strength does not decrease even at -10 ° C, and the base material does not harden even in the cold winter, so workability is good.

Due to the high adhesive strength, it sticks firmly.

You can cut it by hand.

There are 10 color variations, which is convenient for color-coding. (15 colors only for 19mmx10m)

It is a lead-free product, so it is safe (no intentional content).

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan