Suiden Sweeper Walking ST-651 1pc

#Nomor SKU S031016834
Wishlist
Rp20.999.900
Persediaan

Spesifikasi Produk

Model Number ST-651
Unit 1pc
Width (mm) 780
Height (mm) 960
Cleaning Width (mm) 650
Cleaning Capacity (m²/hour) 2275
Depth (mm) 1270
Dust box capacity (L) 30 (actual capacity 7L)
M Code 41188217
Berat (Kg) 21.0
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
An energy-saving sweeper that does not use any power source.

Uses a transparent box that allows you to see the dust in the tank at a glance.

Since the pusher pipe can be folded, the space can be effectively used.

Since it is a walking hand-push type, no power cord or battery is required.

By raising and fixing the side brush, it prevents the brush from being deformed or deteriorated during storage.

By depressing the pedal at the rear of the main unit, the main brush rises to prevent deformation and deterioration of the brush.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait