3M Speedglas Automatic Shading Surface SL (Helm Las Otomatis) 701120 1pc

#Nomor SKU S031015790
Wishlist
Harga spesial Rp5.999.900 Harga normal Rp9.999.900
Persediaan
Diskon 40%
Promo

Spesifikasi Produk

Model Number 701120
Unit 1pc
Type Automatic welding light shielding surface
Power Supply Lithium 3V (CR2032) x 2
Operating Temperature Range (°C) (-5)-(+55)
Storage Temperature Range (°C) (-30)-(+70)
Shading level during fluoroscopy 3
Shading Speed (s) 1/10000
Protection UV / IR / 13 (permanent)
Screen Size (mm) 92x44
Automatic Power Off Time (minute) 60
Shade No. 8- 12 (variable)
Speed Return speed / 0.06-0.25 seconds
Service Life Battery (hour) 1500
M Code 36943374
Berat (Kg) 1.0
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight welding surface of 380g by adopting a polyamide material welding hood and a thin LCD filter.


Reduce the burden on the neck and back, you can work comfortably.


A headband with variable front / rear position function with the welding hood and angle adjustment request function for the welding hood is used.


TIG, MIG, MAG, coated arc welding.
Feature
It is a lightweight model of about 360g.

The ratchet mechanism headband can accurately adjust the tightening, and the angle of the welded surface and the slide back and forth can be adjusted.

Lightweight 380g automatic light-shielding welded surface.

The front and back slide of the welded surface can be adjusted in 4 steps.

The degree of shading can be adjusted to 5 levels from # 8 to # 12.

The angle of the welded surface can be adjusted in 7 steps.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan