Scotch Correction Tape Minor (Tipex Kertas) SCPR-6NN Green 1pc

#Nomor SKU S031013918
Wishlist
Harga spesial Rp32.900 Harga normal Rp54.900
Persediaan
Diskon 40%
Promo

Spesifikasi Produk

Model Number SCPR-6NN
Unit 1pc
Material [Cartridge] PS, POM, PP, NBR
Color (Body) Green
Protection to EnvIronment Recycling: 85% recycled plastic is used.
Eco Mark Certification Number 18112207
Tape Length (m) 10
Tape Width (mm) 6
Product Type Replacement cartridge
M Code 76124002
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a replacement cartridge with a correction tape fine correction replacement type.
Feature
Since it is a dry type, it can be written immediately after modification.

A transparent body that shows the remaining amount of tape at a glance.

Since the lid of the main body case opens and closes with one push, it is easy to replace the cartridge.

A long-selling correction tape with a smooth pull.

Due to the transfer power of the tape and the shape of the tip of the transfer head, the tape adheres to the paper and even a small character can be erased exactly.

You can easily adjust the curve and direction.

There is almost no looseness in the tape winding.

It is a tape that adheres well and does not easily cause unevenness.

The corrected surface is flat, and no shadow is reflected even if the copy is taken.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan