Scotch Bright Finish Belt (Amplas Sabuk) BLT XCS 100X915 Dark Brown 1pack(2pcs)

#Nomor SKU S031013628
Wishlist
Harga spesial Rp1.199.900 Harga normal Rp2.899.900
Persediaan
Diskon 58%
Promo

Spesifikasi Produk

Model Number BLT XCS 100X915
Unit 1pack(2pcs)
Dimensions (mm) 100x915
Color Dark brown
Suitable Material Stainless steel, aluminum, etc.
Grade XCS
Abrasive A (aluminum oxide)
Abrasive Grain Size 80
Belt Length (mm) 915
Belt Width (mm) 100
Abrasive structure Non-woven
M Code 35062921
Berat (Kg) 0.5
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch Bright and core material are integrated structures, giving them strength.


Because it is elastic, it fits well into the finished shape.


Polishing of polishing belt, cosmetic finish of stainless steel, aluminum, etc., finishing of turbine blade
Feature
It is a product that has a strong structure by integrating the non-woven fabric surface treatment material and the core material.

Since it has elasticity, it fits well in the shape of the finish, and should be used for blinding polishing belts and for satin finishing such as stainless steel and aluminum.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait