3M Replacement Filter Material 2071 1pack(2pcs)

#Nomor SKU S031012140
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Model Number 2071
Unit 1pack(2pcs)
Particle Collection Efficiency (%) 95
Standard RL2
Type Replaceable
AS ONE Part Number 3-1764-11
TRUSCO Number 324-6591
M Code 10043984
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 07 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A round filter that does not have a filter case and is attached directly to the face piece.


Since air is taken in from the entire surface of the filter material, the intake resistance is low and breathing is very easy.


It has passed RL2 and can be used with confidence even in an environment where oil mist is present.


Welding, polishing, chipping work, etc.
Feature
It is a round filter that does not have a filter case and is directly attached to the face piece.

It has passed RL2 and can be used with confidence even in an environment where oil mist is present.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan