3M Radial Bristle Disc BR DISC 1M 3/4 Lime 1pc
Rp2.499.900
Persediaan
Spesifikasi Produk
| Model Number | BR DISC 1M 3/4 |
|---|---|
| Unit | 1pc |
| Maximum Operating Speed (rpm) | 35000 |
| Grain Size, Compatible Finish | 8000 |
| Diameter Size (Outer x Inner) (mm) | 14.3x1.6 |
| Color | Lime |
| Type of Abrasive Grain | Aluminium Oxide |
| Grade | Polish I |
| Included Accessories | Includes one each of mandrel #27680 and 3.0mm shaft mandrel *Mandrel #27680 (3/32 inch (Φ2.38) shank) |
| TRUSCO Number | 311-1075 |
| M Code | 8727643 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
The polishing power is high, and deburring work that could not be removed with a wire brush or nylon brush with abrasive grains becomes possible.
Because it contains abrasive grains, there is no need to use other compounds in combination, and the work environment is clean.
Speedy work can be done by the action of abrasive grains, and time can be greatly reduced.
It is safe because scattered objects do not pierce the human body like a wire brush.
Because it does not emit metal powder like a wire brush, it does not leave rust on the metal surface.
There is no clogging and the polishing power is constant from the beginning to the end of the work.
Sharp edge rounding. Removes burrs and burrs after cutting. Scratches and film removal of Mg die-cast parts. End mill or alternate deburring removal. Burn-out of welded parts. Mold cleaning. Pipe inner surface polishing. Finishing jewelry.
Because it contains abrasive grains, there is no need to use other compounds in combination, and the work environment is clean.
Speedy work can be done by the action of abrasive grains, and time can be greatly reduced.
It is safe because scattered objects do not pierce the human body like a wire brush.
Because it does not emit metal powder like a wire brush, it does not leave rust on the metal surface.
There is no clogging and the polishing power is constant from the beginning to the end of the work.
Sharp edge rounding. Removes burrs and burrs after cutting. Scratches and film removal of Mg die-cast parts. End mill or alternate deburring removal. Burn-out of welded parts. Mold cleaning. Pipe inner surface polishing. Finishing jewelry.
Feature
Ideal for deburring narrow spaces.It can be finished and polished with fine abrasive grains (PUM, 6M, 1M).
Permis is a fine abrasive grain that has the feature of leaving no streaks on the object to be polished.
Outer diameter 19.1 mm type.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan