3M Radial Bristle Disc BR DISC 120 1X1/8 White 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
| Model Number | BR DISC 120 1X1/8 |
|---|---|
| Unit | 1pc |
| Maximum Operating Speed (rpm) | 35000 |
| Color | White |
| Outer Dia. x Hole Dia. (Φmm) | 25.4x3.2 |
| Grade | 120 |
| Abrasive | Cubitron abrasive and aluminum oxide |
| Abrasive Grain Size | 120 |
| Outer Diameter x Hole Diameter (mm) | 25.4×3.2 |
| TRUSCO Number | 311-1083 |
| M Code | 37431396 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
The outer diameter is 25.4mm.
Easy deburring with high polishing power and excellent flexibility.
Long-lasting long life because it does not lose hair.
Ideal for deburring in places with a diameter of 25.4mm.
General deburring work.
Mold cleaning.
Finishing jewelry.
Easy deburring with high polishing power and excellent flexibility.
Long-lasting long life because it does not lose hair.
Ideal for deburring in places with a diameter of 25.4mm.
General deburring work.
Mold cleaning.
Finishing jewelry.
Feature
Deburring is possible easily with high polishing power and excellent flexibility.It has a long-lasting long life because it does not lose hair.
Ideal for deburring narrow areas with a diameter of 25.4 mm.
Outer diameter 25.4 mm type.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan