3M Polishing Sander 7403 ASD 1pc
Rp14.999.900
Persediaan
Spesifikasi Produk
| Model Number | 7403 ASD |
|---|---|
| Unit | 1pc |
| Exhaust Direction | Rear |
| Hose connection | Rc1/4 |
| Rotation Speed at No-load (rpm) | 2500 |
| Suitable Air Pressure (MPa) | 0.34 |
| Paper Size (mm) | 75 |
| Type | Magic sheet type |
| Overall Length (mm) | 175 |
| Air Consumption (m³/minute) | 0.28 |
| TRUSCO Number | 370-0020 |
| M Code | 39494585 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 16 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
A low-speed single-action rotating sander developed for compounding painted surfaces.
Repair of clear painted surface, compounding work.
Repair of clear painted surface, compounding work.
Feature
A low-speed single-action rotating sander developed for compounding painted surfaces.Attach the buff material by attaching it to the separately sold 3M Lolock finishing pad PN14736.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan