AMERICAN DENKI Plug Flat Blade Grounding 2P 7112GN Black 1pc

#Nomor SKU S031009157
Wishlist
Rp169.900
Persediaan

Spesifikasi Produk

Model Number 7112GN
Unit 1pc
Number of Poles Grounding 2P
Outlet Shape Ground 2P 15A 125V
Wire Connection Crimp terminal type
Applicable crimp terminal R2-4
NEMA standards NEMA 5-15
Applicable cord connector body 7114GR
Compatible embedded outlet 20, 7110GD (double type)
Compatible Cable (mm²) 2 (2CT, 2PNCT, VCT, 3 cores)
Shape Flat blade type
Type Plug
Rated Current (A) 15
Rated Voltage (V) 125
Color Black
M Code 10370796
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an instrument that is attached to the tip of an electric wire and supplies power to machinery and equipment by connecting it to an outlet.
Feature
It is a NEMA standard 5-15 compatible product.

Made of nylon resin with excellent heat resistance, oil resistance, wear resistance, and chemical resistance.

The wire connection method is a crimp terminal type.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait