3M Roloc Metacon Disc ROLOC MC AM 2IN Red 1box(10pcs)

#Nomor SKU S031005487
Wishlist
Rp649.900
Persediaan

Spesifikasi Produk

Model Number ROLOC MC AM 2IN
Unit 1box(10pcs)
Outer Diameter (mm) 50
Outer Diameter (φmm) 50
Suitable Tool Collet chuck angle grinder (electric / air)
Maximum Operating Speed (rpm) 25000
Diameter (φmm) 50
Color Red
Abrasive Aluminium Oxide
Abrasive Grain Size 180
Abrasive structure Non-woven
Compatible Tools Collet chuck angle grinder (electric/air)
TRUSCO Number 126-5318
Set Content (sheet) 10
M Code 2280652
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact disc with an outer diameter of 50 mm, used with a collet chuck angle grinder (electric / air).


You can also attach directly to the male screw without using the shaft.


One-touch attachment / detachment with screws is possible without replacement tools.


Use it for cleaning or clogging metal surfaces, not for grinding.


It can be used for applications such as coating film and oxide film peeling without excessively polishing the workpiece.


Cleaning and clogging metal surfaces
Feature
When used with a 3M Lolock disc pad, it can be attached and detached with one touch using screws without a replacement tool.

Since it is a non-woven fabric type, it is not used for grinding, but for cleaning and blinding metal surfaces.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan