Uryu Impact Driver US-5W 1pc

#Nomor SKU S031004008
Wishlist
Harga spesial Rp5.499.900 Harga normal Rp10.999.900
Persediaan
Diskon 50%
Promo

Spesifikasi Produk

Model Number US-5W
Unit 1pc
Exhaust Direction Side
Hose connection Rc1/8
Air Consumption (m³/minute) 0.3
Rotation Speed at No-load (rpm) 9500
Suitable Air Pressure (MPa) 0.6
Screw Tightening Capacity (mm) 5
Maximum Tightening Torque (N m) 13
Chuck One-touch type
Outlet (mm) 6.35
Overall Length (mm) 198
M Code 36991613
Berat (Kg) 0.7
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force.
For general industries such as automobiles.
Feature
The rotational force of the air motor is converted into the striking force of the impact part, and the screw can be tightened at high speed and with a strong force.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan