CHINO Handheld Infrared Thermometer IR-TAP 1pc

#Nomor SKU S031003391
Wishlist
Rp14.999.900
Persediaan

Spesifikasi Produk

Model Number IR-TAP
Unit 1pc
Measurement Temperature Range (°C) -40 to 500
Minimum Temperature Display (°C) 0.1 / 1
Measurement Accuracy (°C) ± 1% or ± 2 , whichever is greater
Width (mm) 44
Number of memories 150 data
Measurement field of view (mm) 30/1000
Measuring field of view (mm) 30/1000
Height (mm) 155
Depth (mm) 92
Power Supply AA batteriesx2 (included)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The surface temperature can be measured quickly without touching it.

It is possible to measure the surface temperature of φ30 mm up to a measurement distance of 1 m.

Laser can be indicated to the center point of the measurement spot.

Up to 150 data can be stored in memory.

Comes with an upper and lower limit alarm buzzer.

It is a CE standard product.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan