CHINO Handheld Infrared Thermometer

Sebelum PPN:
Rp9.299.900
Spesifikasi
Measurement Temperature Range (°C)-40 to 500
Minimum Temperature Display (°C)0.1 / 1
Measurement Accuracy (°C)± 1% or ± 2 , whichever is greater
Width (mm)44
Number of memories150 data
Measurement field of view (mm)30/1000
Measuring field of view (mm)30/1000
Height (mm)155
Depth (mm)92
Power SupplyAA batteriesx2 (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The surface temperature can be measured quickly without touching it.

It is possible to measure the surface temperature of φ30 mm up to a measurement distance of 1 m.

Laser can be indicated to the center point of the measurement spot.

Up to 150 data can be stored in memory.

Comes with an upper and lower limit alarm buzzer.

It is a CE standard product.

Ulasan Produk

Tidak ada ulasan