3M Glass Cloth Electrical Insulation Tape 69 12 White 1pc
Rp1.699.900
Persediaan
Spesifikasi Produk
| Model Number | 69 12 |
|---|---|
| Unit | 1pc |
| Material | Base material: Glass cloth, Adhesive: Thermosetting silicone |
| Rated Temperature (°C) | 200 |
| Standard | Compliant with UL standard (File E17385), MIL standard product (MIL-1-19166C) |
| Width (mm) | 12 |
| Thickness (mm) | 0.18 |
| Tensile Strength (N/10mm) | 310 |
| Adhesive Strength (N/10mm) | 4.4 |
| Color | White |
| Length (m) | 55 |
| Main application | For electrical insulation |
| Feature | Flame retardance |
| Adhesive | thermosetting silicone |
| Adhesive Force (N/mm) | 4.4/10 |
| Adhesive Strength (N/mm) | 4.4/10 |
| Base Material | Glass cloth |
| TRUSCO Number | 479-9461 |
| M Code | 16448355 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 16 March 2022 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Description
This tape is strong against pulling and tearing, and has a good familiarity. Uses an adhesive that does not corrode copper. Bonds more firmly by thermosetting.
For coil fixing, bundling and insulation of motors and transformers. For insulation and protection of heat-resistant wires.
For coil fixing, bundling and insulation of motors and transformers. For insulation and protection of heat-resistant wires.
Feature
Uses an adhesive that does not easily corrode copper.By heat curing, it adheres more firmly.
It is a tape that is resistant to pulling and tearing and has a good familiarity.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan