HAMMER CASTER Floorlock 900-A-BAR01 1pc

#Nomor SKU S031001922
Wishlist
Rating:
100% of 100
(2)
Rp399.900
Persediaan

Spesifikasi Produk

Model Number 900-A-BAR01
Unit 1pc
Overall Length (mm) 223
Overall Height (mm) 25-30
Stroke (mm) 38
Mounting Pitch (mm) 15
Dimensions from the floor (mm) 25-30
Mounting Hole Diameter (mm) 7
M Code 31260978
Berat (Kg) 0.4
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A new type of floor lock that can be attached to the side.

Even if the floor surface has some irregularities, it can be locked securely.

It can be locked at any position within the effective dimensions (30 mm).

Due to its small size and light weight, it can be used in a wide range of applications.

It is a RoHS compliant product.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait