3M Electromagnetic Guard Shield Sleeve DS Series DS-10 1pc

#Nomor SKU S031001151
Wishlist
Harga spesial Rp1.899.900 Harga normal Rp3.199.900
Persediaan
Diskon 40%
Promo

Spesifikasi Produk

Model Number DS-10
Unit 1pc
Material Glass fiber with metal foil
Standard UL standard compliant (file E120470)
Tape Length (m) 10
Tape Width (mm) 10
Feature Conductive, stretchable, flexible and flexible
TRUSCO Number 479-9666
M Code 16448802
Berat (Kg) 0.3
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent conductivity, stretchability, flexibility and bending resistance. Lighter than metal braided wire. Soldering is possible.


For strengthening shielding and grounding (grounding) of sliding parts. For harness shielding and grounding (earth) reinforcement.
Feature
Has excellent conductivity, elasticity, flexibility, and bending resistance.

Lighter than metal braided wire.

Soldering is possible.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait