3M Earplug Foam (Penyumbat Telinga) 1110 1pair

#Nomor SKU S031000888
Wishlist
Rp23.900
Persediaan

Spesifikasi Produk

Model Number 1110
Unit 1pair
Nrr Value (Db) 29
Code (mm) Yes (600)
Size Free
M Code 37095021
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ 1110 corded foam earplugs feature soft, hypoallergenic foam and a tapered design to fit comfortably in the earcanal. Equipped with a comfortable, cloth cord to help prevent earplug loss.
Feature
- Smooth, dirt resistant surface provides better hygiene
- Soft polyurethane foam is hypoallergenic
- Earplugs are easy to roll down for quick and easy fitting
- Noise Reduction Rating (NRR) 29 dB, CSA Class AL
- Tapered design fits comfortably in earcanals
- Cord allows earplugs to be stored conveniently around the neck in between uses
Use
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Sanding, Welding

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan