3M Replaceable Dust Mask 6000/2091-RL3L Grey 1pc

#Nomor SKU S031000703
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number 6000/2091-RL3L
Unit 1pc
Exhaust Resistance (Pa) 51
Applicable Filter 2091
For Asbestos Measures Protective equipment category 3
For avian influenza measures Compatible
Inspiratory Resistance, Measured Average (Pa) 86
Facepiece Material Thermoplastic elastomer
Particle Collection Efficiency (%) 99.9
Exhaust Resistance, Measured Average (Pa) 47
Standard RL3
TGK Part No. 431-87-05-34
Shape Half-sided
Type Replaceable
Particle Collection Efficiency (%) (Average Measured Value) 99999
Color Gray
Dimensions (Width W x Height H) (mm) 155x148
Size L
Inspiratory Resistance (Pa) (Manufacturers Standard) 160 or less
Exhaust Resistance (Pa) (Manufacturers Standard) 80 or less
For dioxins Level 1 compatible
Inspiratory Resistance (Pa) 92
Particle Collection Efficiency Average Actual (%) 99.999
Particle Collection Efficiency Manufacturer Standard (%) 99.9 or more
TRUSCO Number 399-0354
Width x Height (mm) 155×148
M Code 7076483
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 07 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A half-sided replaceable dust mask that has passed RL3 and uses a filter material that boasts a high performance of DOP mist collection efficiency of 99.9% or more. It can also be used as a level 1 dust mask for dioxins.


Dioxins compatible levelle 1, asbestos removal work Protective equipment category 3


Please use an appropriate replacement filter of Category 3 for the filter to be used.
Feature
A dual filter type with suction ports arranged on the left and right, it is a replaceable dust mask that keeps the intake resistance low and makes it easy to breathe even during long-term, high-concentration dust work.

A dual filter type with suction ports arranged on the left and right, it is a replaceable dust mask that keeps the intake resistance low and makes it easy to breathe even during long-term, high-concentration dust work. In addition, the optimum center of gravity design reduces the burden when wearing and secures a wide field of view.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan