3M Conductive Single-sided Tin-plated Copper Foil Tape 1183 B5 Silver 1pc

#Nomor SKU S030998766
Wishlist
Harga spesial Rp489.900 Harga normal Rp1.099.900
Persediaan
Diskon 55%
Promo

Spesifikasi Produk

Model Number 1183 B5
Unit 1pc
Material Base material: Tin-plated copper foil, Adhesive: Acrylic conductive
Standard UL standard compliant (File E59505)
Length (mm) 257
Width (mm) 182
Thickness (mm) 0.07
Tensile Strength (N/10mm) 44
Adhesive Strength (N/10mm) 3.8
Color Silver
Feature Conductivity
Adhesive Strength (N/mm) 3.8/10
Tape Length (m) 0.257
TRUSCO Number 479-9186
M Code 16448723
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High conductivity can be obtained in the thickness direction and surface direction. Prevents corrosion and oxidation. Soldering is possible.


Strengthen electromagnetic shielding and grounding (earth) in areas where metal corrosion and oxidation are a concern. In places where you dont want the copper color to stand out.
Feature
High conductivity can be obtained in the thickness direction and surface direction.

Prevents corrosion and oxidation.

Soldering is possible.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait