3M Speedglas Automatic Shading Welding Surface 9100FX (Helm Las Otomatis) 541825 1pc

#Nomor SKU S030996823
Wishlist
Harga spesial Rp11.999.900 Harga normal Rp18.999.900
Persediaan
Diskon 36%
Promo

Spesifikasi Produk

Model Number 541825
Unit 1pc
Rated Lifetime (hour) Approximately 2,000 (battery)
Screen Dimensions (mm) 107 (length) x 73 (width)
Welding method Covered arc
Main Unit Size (mm) 73x107
Standard JIS T8157:2009
Type Automatic shading welding surface
Main Unit Dimensions (mm) 73x107
Series 9100FX
Sensitivity 5 levels + 2 modes
Shade No. 5, 8, 9- 13 (variable) (Dark state of automatic shading filter (ADF))
M Code 24487295
Berat (Kg) 0.7
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By flipping up the liquid crystal filter, confirmation after welding and polishing can be performed.


The visor plate protects the face and eyes.
Feature
The LCD filter can be flipped up to ensure a wide field of view except when welding.

The clear visor protects the face and eyes from flying objects during work such as polishing.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan