MRA Touch Sensor (Alat Ukur Centering) ES-20 1pc

#Nomor SKU S030995215
Wishlist
Harga spesial Rp2.599.900 Harga normal Rp4.199.900
Persediaan
Diskon 38%
Promo

Spesifikasi Produk

Model Number ES-20
Unit 1pc
Shank Diameter (mm) 20
Shank Length (mm) 77
Tip Diameter (mm) 10
Buzzer Yes
Power Supply With AA batteries (2)
Overall Length (mm) 160
M Code 36918673
Berat (Kg) 0.3
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Energized type.


A highly sensitive position is detected by sound and light.


Comes with a red lamp that can be seen at all four locations.


With overrun protection function.


For position detection at NC milling and machining centers.
Feature
With overrun protection function.

Detects highly sensitive positions with sound and light.

Comes with a red lamp that can be seen in 4 locations all around.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan