3M Smart Seal Tape (Lakban Kedap Udara / Lakban Kedap Udara) 4412N 50X10 R White 1pc

#Nomor SKU S030994560
Wishlist
Rp2.199.900
Persediaan

Spesifikasi Produk

Model Number 4412N 50X10 R
Unit 1pc
Adhesive Strength (N/10mm) 9.4
Adhesive Acrylic
Tape Thickness (mm) 2
Tape Length (m) 10
Color White
Base Material Ionomer film
Tape Width (mm) 50
Feature Abrasion resistance, weather resistance, sealability
M Code 16447314
Berat (Kg) 0.9
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 08 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A unique and easy-to-use sealing material that combines an ionomer film with excellent unevenness and wear resistance and a special acrylic foam with high tackiness and excellent weather resistance and sealability. Work time can be shortened compared to liquid sealing materials.
For various seal repair applications. Truck top plate seal. Seals for housing roofs and walls.
Feature
A unique and simple sealing material that combines an ionomer film with excellent unevenness followability and wear resistance and a special acrylic foam with high stickiness that has excellent weather resistance and sealing properties.

Working time can be shortened compared to liquid sealing materials.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan