Kajimeiku Rain Cap C-1-91-F Black 1pc

#Nomor SKU S030993907
Wishlist
Rp439.900
Persediaan

Spesifikasi Produk

Model Number C-1-91-F
Unit 1pc
Water Pressure Resistance (mmH2O) 5000
Head Circumference (cm) 57-61
Set Contents cap
Color Black
Size Free size
Mix Rate (%) Nylon 100 (PU coating)
M Code 38659722
Berat (Kg) 0.1
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable size can be adjusted. Comes with a removable rain cloth to prevent dripping from the neck.
Prevents water droplets from splashing on the face if worn under the hood when wearing rainwear. In addition, if you wear it instead of a hood, the field of view will expand and you will be able to hear surrounding sounds.
A rain cap that focuses on functionality and safety, including waterproofness, for rainy days and leisure.
Feature
Reflective printing improves safety.

The seams are treated with waterproof tape.

The size can be adjusted with the adjust function.

Comes with a removable rain shelter.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan