AS Gloves (Sarung Tangan) 8-5688-03 1box(100pcs)

#Nomor SKU S030991101
Wishlist
Harga spesial Rp679.900 Harga normal Rp1.499.900
Persediaan
Diskon 54%
Promo

Spesifikasi Produk

Model Number 8-5688-03
Unit 1box(100pcs)
Thickness (mm) 0.14 (fingers), 0.12 (palm), 0.1 (cuffs)
Embossing fingertips
Overall Length (cm) 30.5
Palm Circumference (cm) 17
Middle Finger Length (cm) 7.5
Size S
Color white
Berat (Kg) 0.9
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The interior is double-wrapped using non-chargeable cleaning material.

It has excellent fit and anti-static properties, and is powderless and suitable for work in clean rooms.

Uses environmentally friendly nitrile.

Ultrapure water cleaning processing (16MΩ or more) is applied, and it is dust-free packed under a high degree of cleaning of class 100.

It has excellent fit and anti-static properties, and is suitable for work in a clean room due to powderless processing.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan