UGREEN Wall Charger 3 USB C + 1 USB A 40747 100W 1pc

#Nomor SKU S030981683
Wishlist
Rp999.900
Persediaan

Beli Banyak Lebih Murah

  • Beli (10) Disc 39% Rp609.900 /pcs

Spesifikasi Produk

Model Number 40747
Unit 1pc
Input (V) 100-240
Single-Port USB-C1/C2:5V/3A 9V/3A 12V/3A 15V/3A 20V/5A 100W Max USB-C3: 5V/3A 9V/2.5A 12V/1.88A 22.5W Max USB-A: 4.5V/5A 5V/4.5A 5V/3A 9V/2A 12V/1.5A 22.5W Max
Static Power (W) ≤0.3
Protocol USB C Port:PD3.0(PD2.0) /QC4+(QC4.0\QC3.0\QC2.0)/PPS /AFC/APPLE 5V2.4A/BC1.2 USB A Port:SCP/QC3.0/AFC/FCP/APPLE 5V2.4A/BC1.2
Protection Input overvoltage protection; output overcurrent/overvoltage/short circuit protection
Working Temperature (°C) 0 to 35
Storage Temperature (°C) -20 to 80
Shell material/fire rating PC/UL94-V0
Dimensions (mm) 69x69x33
Total Output (W) 100
Berat (Kg) 0.3
Tanggal Produk Terdaftar 14 March 2022
Terakhir Diperbaharui 27 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4-Port 100W GaN Fast Charger-Fast Charge 4 Devices
Powered by the Navitas GaN Power IC, the UGREEN 100W GaN Fast Charger have a smller size but stronger power.
Simultaneously charge 4 devices at full speed and save up to 1 hour of charging time with UGREEN 100W usb c charger.


All ports support QC (quick charge) agreement. Only one charger meets all your charging needs.Less Heating and Higher Charging Efficiency
One of core factors of affecting power efficiency is the heat-dissipating capability.


The third generation gallium nitride(GaN)semiconductor helps the charger to generate less heat and fasten the heat-dissipating process.
At the meantime,this charger provides double power density and reduces power losses by 80% whcih also means increases the power efficiency.Foldable Body, Travel Ready
Easy to carry, this usb c wall charger ensures you maximum portability.GaN PD Charger, All in OneApplied the latest GaN semiconductor material to the charger, which allows power components to work under higher voltage and more frequent switches, hence boosting the charging efficiency with an even smaller design.Widely CompatibleCompatible for laptop, tablet, smartphone, nintendo switch, true wireless earbuds, ect.Laptops:
For Mac Book Pro 16", Mac Book Pro 13", Mac Book Air, etc...
Tablet:
For iPad 12.9", iPad Pro 11", iPad mini 5, iPad Air 3, etc...
Mobile:
For Apple 12/12 Pro/ 12 Pro Max/ 12 mini; 11/ 11 Pro/ 11 Pro Max; XS/ XS Max/ X/ XR; 8/8 Plus, etc...
For HUAWEI Mate 40 Pro/ 40 Pro+/ 40 RS/40; Mate 30/ 30 Pro/ 30E Pro; P50/ P50 Pro; P40/ P40 Pro/ P40 Pro+; P30/ P30 Pro; nova 7/ nova 7 Pro/ nova 7 SE, etc...
For SAMSUNG S20/S20+; 20Ultra; S10/ S10+/ S10e; S9/ S9+/ Note 9;  S8, etc.
For Xiaomi 10/10 Pro/ 10 Ultra; 9/ 9Pro; 8/ 8 Youth Edition; Mix 3/ Mix 2s; Redmi K30 Ultra; Redmi 10X, etc...
Siwtch:
Switch Host; Switch Dock.Accurate intelligent power distribution
UGREEN GaN charger is nicely designed to support most of the fast-charging protocols to ensure that your device is charging at the fastest safe speed.Package Contents
1 x 100W GaN Fast Charger
1 x User Manual
Feature
More Ports, More Choices
Impressive 100W power output
Latest GaN technology for fast and safe charging


Palm-size and foldable plug
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan