UGREEN USB A 2.0 to USB C Cable 60126 Dark Grey 1m 1pc

#Nomor SKU S030981263
Wishlist
Rp57.900
Persediaan

Beli Banyak Lebih Murah

  • Beli (10) Disc 40% Rp35.000 /pcs

Spesifikasi Produk

Model Number 60126
Unit 1pc
Color Dark Grey
Charging Speed (V) 5
Data Transfer Speed (Mbps) 480
Cable Material Nylon
Length (m) 1
Berat (Kg) 0.5
Tanggal Produk Terdaftar 14 March 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
QC 3.0 Fast Charge Supported
The USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.

Fast Data Transfer
For data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.

Safe and Reliable
This USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.

Universal Compatibility(Partial List)
Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy Fold
Compatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50
Compatible for 2018 iPad Pro 11inch and 12.9inch
Compatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018
Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto Z
Compatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7
Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7
Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.
Warning
Due to limited Max 3A current, this Type C charger can NOT charge the following smartphones at its full speed.
Feature
QC 3.0 Fast Charge
480Mbps Data Sync
Safe and Reliable
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan