UGREEN Card Reader USB + USB C to TF + SD 50706 Grey 1pc

#Nomor SKU S030980853
Wishlist
Rp209.900
Persediaan

Beli Banyak Lebih Murah

  • Beli (10) Disc 43% Rp119.900 /pcs

Spesifikasi Produk

Model Number 50706
Unit 1pc
Color Grey
Size (mm) 73.7x21.5x11.6
SD Slot SD, SDHC, SDXC, RS-MMC, MMC
Micro SD slot Micro SD, Micro SDHC, Micro SDXC
Support Capacity Up to 512GB
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 March 2022
Terakhir Diperbaharui 27 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SuperSpeed on Data Transfer
This SD/TF card reader support super faster data transfer up to 5Gbps through USB 3.0 interface -10X faster than USB 2.0, transfer HD movies, or files in just seconds.

More connectivity
Equipped with USB 3.0 Type A and Type C plugs, the card reader can be used for free data exchange between memory cards and USB-A / USB-C / thunderbolt 3-capable PCs, laptops, mobile phones and tablets with OTG functions. With built-in USB 3.0 chips, the USB card reader delivers high-speed transfer rates of up to 5Gbps and allows HD movie in 1GB to transfer only seconds.

Simultaneously access to SD and Micro SD card
Both card slots can be used simultaneously especially when connected to a PC/laptop, you will receive more efficient data transfer and no longer waste long time to wait. The USB 3.0 USB C to SD Adapter supports all popular memory cards including SD, SDHC, SDXC, RS-MMC, MMC, Micro SD, Micro SDHC, Micro SDXC and UHS-I cards in large capacity up to 512G.

Plug & Play
No driver installation required for Windows, Mac OS, Linux etc. Powered via USB or USB C plug, therefore no additional power needed. With overcurrent, overvoltage and short-circuit protection, the USB Card Reader USB C secures high safety for all connected devices and memory cards.

Universal Compatibility(Partial List)
USB C Laptop: Macbook, MacBook Pro, HUAWEI Matebook / Matebook X / Matebook, Asus ASUS ROG GX501, ZenPad S 8.0, Zenbook3, ZenPad 3S, Lenovo Air 12, YOGA 5 Pro / Miix 5/920, Legion Y720, Chromebook Pixel, Samsung Galaxy Book 12 Inch / Tab S3, Dell Alienware 13/17, MSI GS63 Gaming Notebook etc
OTG USB C Smartphone / Tablet: Samsung S10, S10 Plus, S9, S9 Plus, S8, S8 Plus, Note8, Galaxy A3 / A5 2017, Huawei P10, P10 Plus, Mate9 / 10, Honor8 / 9, Nexus 6P, Google Pixel / Pixel XL, HTC 10x, One U11, LG V20 / V30 / LG G5 / G6 / LG Nexus 5X / 6P, Oneplus 7 Pro/7 /2 /3 / 3t / 5, Lumia 950 / 9520XL, Moto Z / Moto Z2 Play, Sony Xperia XZ / Xperia XZ Premium, ASUS Zenfone 3 / ZenFone 3 Deluxe, Lenovo yoga tab 3 plus, ASUS Zen Pad 3S10 Z500M and other OTG enabled USB C phones / tablets.
All USB A devices: Plug and Play for computers and laptops with USB 3.0 connection under the following operating system such as Windows, Mac OS and Linux.
Warning
1. USB A and USB C plug can not be used identically.
2. For Samsung S9/S9 Plus/S8/S8 Plus/Note 8/Google Pixel 2/XL/LG G5/V20/V30/ Nexus 5X6P, the memory card file format should be FAT32/EXFAT, NTFS is not supported.
Feature
Read & Write 2 Cards Simultaneously
USB 3.0 Up to 5Gbps Transmission
USB C OTG Function
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan